Skip Content

DV
JOHN DEERE

5"H Women's Hiking Boots, Steel Toe Type, Tan, Size 5W

  • Item # 14P329
  • My Part #
  • Mfr. Model # JD3624 5W
  • Catalog Page # N/A
  • Catalog Group # G0019
  • UNSPSC # 46181604
Hiker Boots,Womens,Steel Toe,5In,5W,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hiking Boots
  • Toe Type Steel
  • Gender Women's
  • Size 5
  • Footwear Width W
  • Waterproof Yes
  • Color Tan
  • Height 5"
  • Outsole Material Polyurethane
  • Max. Heat Rating Not Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms