Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
JOHN DEERE

5"H Women's Hiking Boots, Steel Toe Type, Tan, Size 5M

  • Item # 14P318
  • My Part #
  • Mfr. Model # JD3624 5M
  • Catalog Page # N/A
  • Catalog Group # G0019
  • UNSPSC # 46181604
5"H Women's Hiking Boots, Steel Toe Type, Tan, Size 5M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hiking Boots
  • Toe Type Steel
  • Gender Women's
  • Size 5
  • Footwear Width M
  • Waterproof Yes
  • Color Tan
  • Height 5"
  • Outsole Material Polyurethane
  • Max. Heat Rating Not Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms