Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
JOHN DEERE

5"H Men's Hiking Boots, Plain Toe Type, Leather Upper Material, Tan, Size 7

  • Item # 3JNH2
  • My Part #
  • Mfr. Model # JD3504
  • Catalog Page # N/A
  • Catalog Group # D1219
  • UNSPSC # 46181604
5"H Men's Hiking Boots, Plain Toe Type, Leather Upper Material, Tan, Size 7 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Hiking Boots
  • Toe Type Plain
  • Gender Men's
  • Size 7
  • Footwear Width M
  • Insulated No
  • Waterproof Yes
  • Color Tan
  • Height 5"
  • Footwear Closure Type Lace Up
  • Liner Material Cambrelle(R)
  • Shank Material Steel
  • Midsole Material Polyurethane
  • Outsole Material Polyurethane
  • Footwear Sole Pattern Cleated
  • Max. Heat Rating Not Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products