Skip Content


12"H Men's Wellington Boots, Plain Toe Type, Leather Upper Material, Tan, Size 11-1/2

  • Item # 4AEV2
  • My Part #
  • Mfr. Model # JD4504 11.5M
  • Catalog Page # N/A
  • Catalog Group # D1216
  • UNSPSC # 46181604
Wellington Boots,Pln,Mens,11-1/2,Tn,PR close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wellington Boots
  • Toe Type Plain
  • Gender Men's
  • Size 11-1/2
  • Insulated No
  • Waterproof Yes
  • Color Tan
  • Height 12"
  • Footwear Closure Type Slip On
  • Liner Material Cambrelle(R)
  • Shank Material Steel
  • Midsole Material Polyurethane
  • Outsole Material Polyurethane
  • Footwear Sole Pattern Cleated
  • Max. Heat Rating Not Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products