Skip Content

DG
JOHN DEERE

12"H Men's Wellington Boots, Steel Toe Type, Leather Upper Material, Copper Kettle, Size 12W

  • Item # 30Z141
  • My Part #
  • Mfr. Model # JD5375 12W
  • Catalog Page # N/A
  • Catalog Group # G6075
  • UNSPSC # 46181604
12"H Men's Wellington Boots, Steel Toe Type, Leather Upper Material, Copper Kettle, Size 12W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wellington Boots
  • Toe Type Steel
  • Gender Men's
  • Size 12
  • Footwear Width W
  • Metatarsal Guard Internal
  • Insulated No
  • Waterproof No
  • Color Copper Kettle
  • Height 12"
  • Footwear Closure Type Slip On
  • Liner Material Moisture Wicking Breathable
  • Shank Material Tempered Steel
  • Midsole Material EVA
  • Outsole Material Rubber
  • Max. Heat Rating Not Rated
  • Standards ASTM F2413-11
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms