Skip Content

DG
JOHN DEERE

11"H Men's Wellington Boots, Plain Toe Type, Leather Upper Material, Walnut Brown, Size 12

  • Item # 4AFD4
  • My Part #
  • Mfr. Model # JD4193 12W
  • Catalog Page # N/A
  • Catalog Group # D1208
  • UNSPSC # 46181604
Wellington Boots,Pln,Mens,12W,Brown,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wellington Boots
  • Toe Type Plain
  • Gender Men's
  • Size 12
  • Footwear Width W
  • Insulated No
  • Waterproof No
  • Color Walnut Brown
  • Height 11"
  • Footwear Closure Type Slip On
  • Liner Material Wicking
  • Shank Material Steel
  • Midsole Material Polyurethane
  • Outsole Material Polyurethane
  • Footwear Sole Pattern Cleated
  • Max. Heat Rating Not Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products