TP
JOHN DEERE

11"H Men's Wellington Boots, Steel Toe Type, Leather Upper Material, Brown, Size 8-1/2W

  • Item # 4ADX8
  • My Part #
  • Mfr. Model # JD4373 8.5W
  • Catalog Page # N/A
  • Catalog Group # H9654
  • UNSPSC # 46181604
11"H Men's Wellington Boots, Steel Toe Type, Leather Upper Material, Brown, Size 8-1/2W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $171.54 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.61 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring Goodyear welt construction, these work boots have a tumbled and oiled leather upper, a soft, high-abrasion, moisture-wicking lining with an internal flexible metatarsal guard, and a wrapped cushion insole. The rubber outsole resists oil, slips, and heat.

View More

Technical Specs

  • Item Wellington Boots
  • Toe Type Steel
  • Gender Men's
  • Size 8-1/2
  • Footwear Width W
  • Metatarsal Guard Internal
  • Insulated No
  • Waterproof No
  • Color Brown
  • Height 11"
  • Footwear Closure Type Slip On
  • Liner Material Moisture Wicking Nylon Mesh
  • Shank Material Steel
  • Midsole Material Rubber
  • Outsole Material Rubber
  • Footwear Sole Pattern Cleated
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Electrical Hazard Rated Yes
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Toe Shape Round
  • Insole System Nonremovable Cushioned Insole with Moisture Wicking Cover
  • Non Metallic Upper Yes
  • Max. Heat Rating 572 Degrees F
  • Style Number JD4373
  • Standards ASTM F2412 M I/75 C/75
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.