Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
JOHN DEERE

11"H Men's Wellington Boots, Steel Toe Type, Leather Upper Material, Tan, Size 7M

  • Item # 35HE11
  • My Part #
  • Mfr. Model # JD4604
  • Catalog Page # N/A
  • Catalog Group # H9501
  • UNSPSC # 46181604
11"H Men's Wellington Boots, Steel Toe Type, Leather Upper Material, Tan, Size 7M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Men’s 12”H Wellington features a waterproof leather upper with a long-lasting Cambrelle® II liner to keep feet cooler, drier, and more comfortable. Seam sealed waterproofing means boots are completely waterproof to keep feet dry in most types of wet conditions. Includes removable polyurethane airflow comfort orthotic insert, polyurethane midsole and outsole, and steel shank.

Direct Attach construction is lightweight, flexible, and durable. The upper is placed in a mold and the liquid synthetic soling material is injected, which fuses, or directly attaches, the sole to the upper. This produces a tough, watertight bond.

Nonmetallic design helps reduce the possibility of marking or scratching work surfaces.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.

View More

Technical Specs

  • Item Wellington Boots
  • Toe Type Steel
  • Gender Men's
  • Size 7
  • Footwear Width M
  • Metatarsal Guard No
  • Insulated No
  • Waterproof Yes
  • Color Tan
  • Height 11"
  • Liner Material Moisture Wicking
  • Shank Material Tempered Steel
  • Midsole Material EVA
  • Outsole Material Polyurethane
  • Manufacturers Suggested Sole Slip Rating Good
  • Electrical Hazard Rated Yes
  • Oil Resisting Sole Yes
  • Toe Shape Round
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Rated
  • Standards ASTM F2413-11
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms