Skip Content

DV
JOHN DEERE

10"H Women's Wellington Boots, Steel Toe Type, Tan, Size 10M

  • Item # 14P304
  • My Part #
  • Mfr. Model # JD3304 10M
  • Catalog Page # N/A
  • Catalog Group # G0018
  • UNSPSC # 46181604
Wellington Boots,Womens,SteelToe,10,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wellington Boots
  • Toe Type Steel
  • Gender Women's
  • Size 10
  • Footwear Width M
  • Waterproof Yes
  • Color Tan
  • Height 10"
  • Outsole Material Polyurethane
  • Max. Heat Rating Not Rated
  • Standards Waterproof
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms