Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
JOHN DEERE

10"H Men's Wellington Boots, Steel Toe Type, Leather Upper Material, Brown, Size 8-1/2W

  • Item # 4AEK5
  • My Part #
  • Mfr. Model # JD4383 8.5W
  • Catalog Page # N/A
  • Catalog Group # D1222
  • UNSPSC # 46181604
10"H Men's Wellington Boots, Steel Toe Type, Leather Upper Material, Brown, Size 8-1/2W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Acid-resistant barnyard leather, antimicrobial lining with breathable membrane, and Goodyear welt rubber outsole construction. With removable airflow orthotic insert.

View More

Technical Specs

  • Item Wellington Boots
  • Toe Type Steel
  • Gender Men's
  • Size 8-1/2
  • Footwear Width W
  • Metatarsal Guard No
  • Insulated No
  • Waterproof Yes
  • Color Brown
  • Height 10"
  • Footwear Closure Type Slip On
  • Liner Material Cambrelle(R)
  • Shank Material Steel
  • Midsole Material Rubber
  • Outsole Material Rubber
  • Footwear Sole Pattern Cleated
  • Insole System Washable Removable Polyurethane Orthotic Insert, Antifungal and Antibacterial
  • Max. Heat Rating Not Rated
  • Style Number JD4383
  • Standards ASTM F2412 M I/75 C/75
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products