Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
JOHN BEAN

Fully-Automated Tire Balancer, 30In, 154lb

  • Item # 4VCT7
  • Mfr. Model # EEWB526D
  • Catalog Page # N/A
  • UNSPSC # 25171718
Fully-Automated Tire Balancer,30In,154lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Fully-Automated Tire Balancer
  • Max. Tire Dia. 30"
  • Max. Tire Weight 154 lb.
  • Shaft Size 40mm
  • Average Balancing Speed 200 rpm
  • Balancing Accuracy 0.05 oz.
  • Dimensions 68"D x 55"W x 76"H
  • Drive System Electric Motor Automatic
  • Power Requirements 230V, 1-Phase, 60 Hz
  • Features Elevated LCD Flat Screen Color Monitor Display, Data Entry: Automatic, Non-Touch; Maximum Wheel and Tire Assembly: 44" dia. x 21"W, Weight Storage Pockets: 17
  • For Use With Passenger and Light Truck Tires
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Mexico.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.