Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
JOHN BEAN

Wheel Aligner, Wheel Size 12-24 In

  • Item# 4VCT2
  • Mfr. Model# EEWA557B
  • Catalog Page# 1230
  • UNSPSC# 25191702
Wheel Aligner, Wheel Size 12-24 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $18,901.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 330.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wheel Aligner
  • Type Imaging
  • Length 44"
  • Capacity Wheel Size 13-24"
  • Characteristics Combines Imaging Alignment Technology in a Portable Package, Wireless Communication System with Bluetooth TM Technology, Cordless Pods Powered by Lithium Ion Batteries, and Magnesium Components
  • Application Alignment for Passenger and Light Truck Vehicles
  • For Use With Passenger and Light Truck Vehicles
  • Number of Pieces 1
  • Includes X-Light TM Wheel Clamps (Set of 4)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Mexico.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.