Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

JOHN BEAN

Tire Changer, L78In, 10-24In Outside Rim

  • Item# 4VCU1
  • Mfr. Model# EEWH514BE
  • Catalog Page# 1203
  • UNSPSC# 25191703
Tire Changer,L78In,10-24In Outside Rim close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $9,879.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 590.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tire Changer
  • Type Electric Motor
  • Length (In.) 78
  • Tire Rim Dia. (In.) 10 to 24" Outside Rim Capacity 12 to 26" Inside Rim Capacity
  • Tire Capacity 40"
  • Required Air PSI 110 - 170
  • Max. Flow CFM @ 150 PSI 4
  • Motor Voltage 120V, 1Ph, 60Hz
  • Application For OEMs or the Aftermarket
  • For Use With Passenger and Light Truck Wheels And Tires
  • Number of Pieces 1
  • Includes Swing Arm
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Mexico.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.