Skip Content

DG
JOHN BEAN

Tire Balancer,30 In,120 lb.,100 rpm,40mm

  • Item # 4VCT5
  • My Part #
  • Mfr. Model # EEWB504D
  • Catalog Page # N/A
  • UNSPSC # 25171718
Tire Balancer,30 In,120 lb.,100 rpm,40mm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Tire Balancer
  • Max. Tire Dia. 30"
  • Max. Tire Weight 120 lb.
  • Shaft Size 40mm
  • Average Balancing Speed 100 rpm
  • Balancing Accuracy 0.035 oz.
  • Dimensions 48.5"D x 51"D x 54"H
  • Drive System Electric Motor Auto-Assist
  • Power Requirements 230V, 1-Phase, 60 Hz
  • Features Integrated 3-Window LED Display, Data Entry: Automatic via Auto-Assist Data Input Arm (Distance), Manual (Width and Diameter); Maximum Wheel and Tire Assembly: 44" dia. x 21"W, Weight Storage Pockets: 13
  • For Use With Passenger and Light Truck Tires
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Mexico.

  • This item is restricted for international sale.

Alternate Search Terms