Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

JOHN BEAN

Auto Lift, Symmetric Two-Post, 79-1/2In

  • Item# 4VCV5
  • Mfr. Model# 42010CS14
  • Catalog Page# 1235
  • UNSPSC# 24101604
Auto Lift,Symmetric Two-Post,79-1/2In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Vehicle Lift Systems

Technical Specs

  • Item Automotive Lift
  • Type Symmetric Two-Post
  • Load Capacity (Lb.) 10000
  • Lifting Height Max. With Adapter 79-1/2"
  • Lifting Range 0 to 79-1/2"
  • Overall Length (In.) Arms Extend Front 22-1/2 to 45-1/2 and Rear 38 to 59-1/2"
  • Overall Width (In.) 147-3/4
  • Overall Height (In.) 168
  • Height Stowed 168"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Mexico.

  • This item is restricted for international sale.

Alternate Search Terms