Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

JOHN BEAN

Alignment Lift, Open Front 4-Post, 14000Lb

  • Item# 4VCV1
  • Mfr. Model# EELR507A
  • Catalog Page# 1230
  • UNSPSC# 24101604
Alignment Lift,Open Front 4-Post,14000Lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $28,407.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3860.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Alignment Lift
  • Type Open Front 4-Post
  • Load Capacity (Lb.) 14000
  • Air Pressure (PSI) 90-120
  • Lifting Height Max. 71
  • Lifting Range 10-71"
  • Platform Length (In.) 204
  • Platform Width (In.) 24
  • Overall Length (In.) 266
  • Overall Width (In.) 148
  • Overall Height (In.) 97
  • Height Stowed 97"
  • For Use With Four-wheel Alignment Wheelbases Up to 144" Two-wheel Alignment Wheelbases Up to 172"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Mexico.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.