Skip Content

DV
JOBOX

White Parts Bin Board, Height (In.): 2, Width (In.): 24, Length (In.): 22-1/2

  • Item # 4AXX5
  • My Part #
  • Mfr. Model # 632990D
  • Catalog Page # N/A
  • UNSPSC # 24112401
White Parts Bin Board, Height (In.): 2, Width (In.): 24, Length (In.): 22-1/2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Truck Box Accessories

Technical Specs

  • Item Parts Bin Board
  • Type High Capacity
  • Length (In.) 22-1/2
  • Width (In.) 24
  • Height (In.) 2
  • Material Steel
  • Color White
  • Features Mix and Match With Parts Bin Board
  • For Use With 4AXX2
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products