Skip Content

DV
JOBOX

Steel Innerside Truck Box, White, Single, 2.9 cu. ft.

  • Item # 9WMH6
  • My Part #
  • Mfr. Model # JSN1505980
  • Catalog Page # N/A
  • UNSPSC # 24112401
Innerside Truck Box,White,46-1/2 in W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Truck Boxes

Technical Specs

  • Item Innerside Truck Box
  • Color White
  • Lid Style Single
  • Overall Width 46-1/2"
  • Overall Depth 14-3/8"
  • Overall Height 13-5/8"
  • Storage Capacity 2.9 cu. ft.
  • Gauge 14
  • Mounting Style Bolt-On
  • Locking System Keyed
  • Latch Mechanism Drill-Resistant Push Button Locks
  • Includes Mounting Kit with Support Legs and Hardware
  • Body Material Steel
  • Cover Material Steel
  • Lid Type Adjustable
  • Features Self-Adjusting Rotary Gear-Lock II Locking System, Self-Aligning Latch Hoop, High-Strength, Deep Beveled Edge Lid, Full-Length Storage Bin, Drill-Resistant Lock Cylinder, Posi-Lift Gas Spring Lid Lift, EPDM Automotive-Style Bulb Weather Stripping
  • Lid Hinge Yes
  • Weather Resistant Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms