DV
JOBOX

Steel Crossover Truck Box, White, Single, 12.5 cu. ft.

  • Item # 8VT71
  • My Part #
  • Mfr. Model # JSC1395980
  • Catalog Page # N/A
  • UNSPSC # 24112401
Steel Crossover Truck Box, White, Single, 12.5 cu. ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Truck Boxes

Technical Specs

  • Item Crossover Truck Box
  • Color White
  • Lid Style Single
  • Overall Width 74"
  • Overall Depth 21"
  • Overall Height 18-7/8"
  • Storage Capacity 12.5 cu. ft.
  • Gauge 14
  • Mounting Style Bolt-On
  • Locking System Keyed
  • Latch Mechanism Drill-Resistant Push Button Locks
  • Includes J-Bolt Kit Included/Storage Bins on Both Ends of Box and Hardware and Tray
  • Body Material Steel
  • Cover Material Steel
  • Lid Type Adjustable
  • Features Self-Adjusting Rotary Gear-Lock II Locking System, Self-Aligning Latch Hoop, Built-In Storage Bin on Both Ends, Drill-Resistant Round Push Buttons
  • Lid Hinge Yes
  • Weather Resistant Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms