Skip Content

WV
JOBOX

Steel Crossover Truck Box, White, Single, 10.7 cu. ft.

  • Item # 5HE80
  • My Part #
  • Mfr. Model # JSC1394980
  • Catalog Page # 750
  • UNSPSC # 24112401
Steel Crossover Truck Box, White, Single, 10.7 cu. ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $690.65 / each

Web Price $727.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 199.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The JOBOX® steel crossover box features heavy-duty gas springs and guards, built-in storage bins on both ends, and removable tool trays. Full-size, deep box with full weatherstripping. End-mounted push buttons provide access from either side of truck. Powder-coated finish.

View More

Technical Specs

  • Item Crossover Truck Box
  • Color White
  • Lid Style Single
  • Overall Width 70-1/8
  • Overall Depth 21"
  • Overall Height 18-7/8"
  • Storage Capacity 10.7 cu. ft.
  • Gauge 14
  • Mounting Style Bolt-On
  • Locking System Keyed
  • Latch Mechanism Drill-Resistant Push Button Locks
  • Includes J-Bolt Kit Included/Storage Bins on Both Ends of Box and Hardware and Tray
  • Body Material Steel
  • Cover Material Steel
  • Lid Type Adjustable
  • Features Self-Adjusting Rotary Gear-Lock II Locking System, Self-Aligning Latch Hoop, Beveled Edge, Drill-Resistant Round Push Buttons
  • Lid Hinge Yes
  • Weather Resistant Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.