Skip Content

 
JOBOX

Innerside Truck Box

Innerside Truck Box close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Innerside Truck Box 
  • Lid Style Single 
  • Overall Depth 14-3/8" 
Color
Please Select
Overall Width
Please Select
Overall Height
Please Select
Storage Capacity
Please Select
Body Material
Please Select
Cover Material
Please Select
Gauge
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Color
Overall Width
Overall Height
Storage Capacity
Body Material
Cover Material
Gauge
Price
Qty
Please use Qty box to add item(s) to cart.
JAN1444980
Silver
46-3/4"
13-3/4"
2.9 cu. ft.
Diamond Tread Aluminum
Diamond Tread Aluminum
16

$680.00 / each

Enter location to check availability
Catalog Page #  959 

Price $680.00 / each

Technical Specs

  • Item Innerside Truck Box
  • Color Silver
  • Lid Style Single
  • Overall Width 46-3/4"
  • Overall Depth 14-3/8"
  • Overall Height 13-3/4"
  • Storage Capacity 2.9 cu. ft.
  • Body Material Diamond Tread Aluminum
  • Cover Material Diamond Tread Aluminum
  • Gauge 16
JAN1445980
Silver
57-3/4"
13-3/4"
3.6 cu. ft.
Diamond Tread Aluminum
Diamond Tread Aluminum
16

$771.50 / each

Enter location to check availability
Catalog Page #  959 

Price $771.50 / each

Technical Specs

  • Item Innerside Truck Box
  • Color Silver
  • Lid Style Single
  • Overall Width 57-3/4"
  • Overall Depth 14-3/8"
  • Overall Height 13-3/4"
  • Storage Capacity 3.6 cu. ft.
  • Body Material Diamond Tread Aluminum
  • Cover Material Diamond Tread Aluminum
  • Gauge 16
JSN1505980
White
46-1/2"
13-5/8"
2.9 cu. ft.
Steel
Steel
14

$1,014.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,014.00 / each

Technical Specs

  • Item Innerside Truck Box
  • Color White
  • Lid Style Single
  • Overall Width 46-1/2"
  • Overall Depth 14-3/8"
  • Overall Height 13-5/8"
  • Storage Capacity 2.9 cu. ft.
  • Body Material Steel
  • Cover Material Steel
  • Gauge 14
JSN1506980
White
57-1/2"
13-5/8"
4.5 cu. ft.
Steel
Steel
14

$739.50 / each

Enter location to check availability
Catalog Page #  959 

Price $739.50 / each

Technical Specs

  • Item Innerside Truck Box
  • Color White
  • Lid Style Single
  • Overall Width 57-1/2"
  • Overall Depth 14-3/8"
  • Overall Height 13-5/8"
  • Storage Capacity 4.5 cu. ft.
  • Body Material Steel
  • Cover Material Steel
  • Gauge 14
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms