Skip Content

 
JOBOX

Crossover Truck Box

Crossover Truck Box close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Crossover Truck Box 
Color
Please Select
Lid Style
Please Select
Overall Width
Please Select
Overall Depth
Please Select
Overall Height
Please Select
Storage Capacity
Please Select
Body Material
Please Select
Cover Material
Please Select
Gauge
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
Color
Lid Style
Overall Width
Overall Depth
Overall Height
Storage Capacity
Body Material
Cover Material
Gauge
Price
Qty
Please use Qty box to add item(s) to cart.
JAC1387982
Black
Single
72"
21"
18-7/8"
10.7 cu. ft.
Diamond Tread Aluminum
Diamond Tread Aluminum
16

$1,128.00 / each

Enter location to check availability
Catalog Page #  959 

Price $1,128.00 / each

Technical Specs

  • Item Crossover Truck Box
  • Color Black
  • Lid Style Single
  • Overall Width 72"
  • Overall Depth 21"
  • Overall Height 18-7/8"
  • Storage Capacity 10.7 cu. ft.
  • Body Material Diamond Tread Aluminum
  • Cover Material Diamond Tread Aluminum
  • Gauge 16
JAC1392980
Silver
Gull Wing
72"
21"
20-1/2"
11.7 cu. ft.
Diamond Tread Aluminum
Diamond Tread Aluminum
16

$1,262.00 / each

Enter location to check availability
Catalog Page #  959 

Price $1,262.00 / each

Technical Specs

  • Item Crossover Truck Box
  • Color Silver
  • Lid Style Gull Wing
  • Overall Width 72"
  • Overall Depth 21"
  • Overall Height 20-1/2"
  • Storage Capacity 11.7 cu. ft.
  • Body Material Diamond Tread Aluminum
  • Cover Material Diamond Tread Aluminum
  • Gauge 16
JAC1391980
Silver
Single
64-1/8"
21"
15-1/8"
8.0 cu. ft.
Diamond Tread Aluminum
Diamond Tread Aluminum
16

$1,196.00 / each

Enter location to check availability
Catalog Page #  959 

Price $1,196.00 / each

Technical Specs

  • Item Crossover Truck Box
  • Color Silver
  • Lid Style Single
  • Overall Width 64-1/8"
  • Overall Depth 21"
  • Overall Height 15-1/8"
  • Storage Capacity 8.0 cu. ft.
  • Body Material Diamond Tread Aluminum
  • Cover Material Diamond Tread Aluminum
  • Gauge 16
JAC1379980
Silver
Single
71-7/8"
21"
21-3/4"
13.0 cu. ft.
Diamond Tread Aluminum
Diamond Tread Aluminum
16

$1,435.00 / each

Enter location to check availability
Catalog Page #  959 

Price $1,435.00 / each

Technical Specs

  • Item Crossover Truck Box
  • Color Silver
  • Lid Style Single
  • Overall Width 71-7/8"
  • Overall Depth 21"
  • Overall Height 21-3/4"
  • Storage Capacity 13.0 cu. ft.
  • Body Material Diamond Tread Aluminum
  • Cover Material Diamond Tread Aluminum
  • Gauge 16
JAC1387980
Silver
Single
72"
21"
18-7/8"
10.7 cu. ft.
Diamond Tread Aluminum
Diamond Tread Aluminum
16

$1,279.00 / each

Enter location to check availability
Catalog Page #  959 

Price $1,279.00 / each

Technical Specs

  • Item Crossover Truck Box
  • Color Silver
  • Lid Style Single
  • Overall Width 72"
  • Overall Depth 21"
  • Overall Height 18-7/8"
  • Storage Capacity 10.7 cu. ft.
  • Body Material Diamond Tread Aluminum
  • Cover Material Diamond Tread Aluminum
  • Gauge 16
JAC1389980
Silver
Single
72"
30"
18-7/8"
17.5 cu. ft.
Diamond Tread Aluminum
Diamond Tread Aluminum
16

$1,441.00 / each

Enter location to check availability
Catalog Page #  959 

Price $1,441.00 / each

Technical Specs

  • Item Crossover Truck Box
  • Color Silver
  • Lid Style Single
  • Overall Width 72"
  • Overall Depth 30"
  • Overall Height 18-7/8"
  • Storage Capacity 17.5 cu. ft.
  • Body Material Diamond Tread Aluminum
  • Cover Material Diamond Tread Aluminum
  • Gauge 16
JSC1394980
White
Single
70-1/8
21"
18-7/8"
10.7 cu. ft.
Steel
Steel
14

$1,145.00 / each

Enter location to check availability
Catalog Page #  959 

Price $1,145.00 / each

Technical Specs

  • Item Crossover Truck Box
  • Color White
  • Lid Style Single
  • Overall Width 70-1/8
  • Overall Depth 21"
  • Overall Height 18-7/8"
  • Storage Capacity 10.7 cu. ft.
  • Body Material Steel
  • Cover Material Steel
  • Gauge 14
JSC1396980
White
Single
70-1/8"
30"
18-7/8"
17.5 cu. ft.
Steel
Steel
14

$1,186.00 / each

Enter location to check availability
Catalog Page #  959 

Price $1,186.00 / each

Technical Specs

  • Item Crossover Truck Box
  • Color White
  • Lid Style Single
  • Overall Width 70-1/8"
  • Overall Depth 30"
  • Overall Height 18-7/8"
  • Storage Capacity 17.5 cu. ft.
  • Body Material Steel
  • Cover Material Steel
  • Gauge 14
JSC1395980
White
Single
74"
21"
18-7/8"
12.5 cu. ft.
Steel
Steel
14

$1,343.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,343.00 / each

Technical Specs

  • Item Crossover Truck Box
  • Color White
  • Lid Style Single
  • Overall Width 74"
  • Overall Depth 21"
  • Overall Height 18-7/8"
  • Storage Capacity 12.5 cu. ft.
  • Body Material Steel
  • Cover Material Steel
  • Gauge 14
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms