C3
JOBOX

Aluminum Truck Box Chest, Silver, Single, 17.0 cu. ft.

  • Item # 4NY47
  • My Part #
  • Mfr. Model # PAH1424000
  • Catalog Page # 750
  • UNSPSC # 24112401
Aluminum Truck Box Chest, Silver, Single, 17.0 cu. ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $548.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 66.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The DELTA®PRO™ full-size, extra-wide aluminum chest features a tapered bottom on front and sides. Recessed hinge allows lid to be fully opened. Leakproof stainless steel paddle handles.

View More

Technical Specs

  • Item Truck Box Chest
  • Color Silver
  • Lid Style Single
  • Overall Width 61"
  • Overall Depth 27-5/8"
  • Overall Height 19-3/8"
  • Storage Capacity 17.0 cu. ft.
  • Gauge 16
  • Mounting Style Bolt-On
  • Locking System Keyed
  • Latch Mechanism Paddle Handle
  • Includes Mounting Kit
  • Body Material Diamond Tread Aluminum
  • Cover Material Diamond Tread Aluminum
  • Lid Type Adjustable
  • Features Gear-Lock Self-Adjusting Dual Rotary Locking System Always Latches and Closes for Superior Security, 3-Layer Laminated RSL Rigid Structural Lid has a Reverse Beveled Edge Liner and an Inner Layer of Rigid Foam Insulation, High-Strength Body Protects the Locking System and Resists Damage
  • Lid Hinge Yes
  • Weather Resistant Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.