DV
JOBOX

Aluminum Crossover Truck Box, Silver, Gull Wing, 11.7 cu. ft.

  • Item # 5HE76
  • My Part #
  • Mfr. Model # JAC1392980
  • Catalog Page # 750
  • UNSPSC # 24112401
Aluminum Crossover Truck Box, Silver, Gull Wing, 11.7 cu. ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The JOBOX® aluminum crossover box features 3-layer laminated structural dual lid, heavy-duty gas springs and guards, built-in storage bins on both ends, and removable tool trays. Full-size, gull wing, deep box with full weatherstripping. End-mounted push buttons provide access from either side of truck. Clear coat, powder-coated finish.

View More

Technical Specs

  • Item Crossover Truck Box
  • Color Silver
  • Lid Style Gull Wing
  • Overall Width 72"
  • Overall Depth 21"
  • Overall Height 20-1/2"
  • Storage Capacity 11.7 cu. ft.
  • Gauge 16
  • Mounting Style Bolt-On
  • Locking System Keyed
  • Latch Mechanism Drill-Resistant Push Button Locks
  • Includes J-Bolt Kit Included/Storage Bins on Both Ends of Box and Hardware and Tray
  • Body Material Diamond Tread Aluminum
  • Cover Material Diamond Tread Aluminum
  • Lid Type Adjustable
  • Features Self-Adjusting Rotary Gear-Lock II Locking System, Self-Aligning Latch Hoop, 3-Layer Laminated RSL Rigid Structural Lid has a Reverse Beveled Edge Liner and an Inner Layer of Rigid Foam Insulation to Create the Most Rigid, Built-In Storage Bin on Both Ends, Drill-Resistant Round Push Buttons
  • Lid Hinge Yes
  • Weather Resistant Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms