Skip Content
ST
RITRON

JMX Series 1-Channel VHF Analog General Radio

  • Item # 4RB57
  • My Part #
  • Mfr. Model # JMX111D
  • Catalog Page # 2075
  • UNSPSC # 43191510
Portable Two Way Radios,1W,1 Ch close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $172.48 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ritron® Professional Radio is lightweight and portable, allowing instant communications between workgroups with no airtime charges or monthly fees. Features user-programmable frequencies and privacy codes; PC programmable to custom frequencies.

View More

Technical Specs

  • Radio Application General
  • Radio Classification General
  • Radio Series JOBCOM JMX
  • Digital/Analog Analog
  • Band Type VHF
  • Number of Channels 1
  • Output Watts 1
  • Waterproof No
  • Item Portable Two Way Radios
  • Frequency 150 MHz
  • Display Type LED
  • License Required Yes
  • FCC Narrow Band Compliant Yes
  • Length 2-13/64"
  • Width 1-7/16"
  • Height 4-3/4"
  • Selectable Frequencies 21
  • Battery Type 700mAh NiCd
  • Analog Codes 51
  • Digital Codes 83
  • Navigation Aids None
  • Outdoor Range (Miles) 4
  • Channel Scan No
  • Battery Life 9 hr.
  • Color Black
  • Includes Rechargeable Battery, Wall Charger, Antenna, Belt Clip
  • Features Weather Alert
  • Radio Type Handheld
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.