Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

JOBCOM

VHF Backlit LCD Portable Two Way Radio, Number of Channels 10

  • Item# 1PA68
  • Mfr. Model# JV-110
  • Catalog Page# 2487
  • UNSPSC# 43191510
VHF Backlit LCD Portable Two Way Radio, Number of Channels 10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $452.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.1 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ritron® Professional Radio is lightweight and portable, allowing instant communications between workgroups with no airtime charges or monthly fees. Has military-quality durability and is rain-, dust-, shock-, and vibration-resistant.

View More

Technical Specs

  • Item Portable Two Way Radio
  • Band Type VHF
  • Output Watts 5
  • Number of Channels 10
  • Frequency 150 MHz
  • Display Type Backlit LCD
  • License Required Yes
  • FCC Narrow Band Compliant Yes
  • Length 1-1/4"
  • Width 2-1/8"
  • Height 3-7/8"
  • Selectable Frequencies 26
  • Battery Type 1800mAH Li-Ion
  • Analog Codes 51
  • Digital Codes 104
  • Navigation Aids None
  • Inside Range (Floors) 20
  • Inside Range (Sq.-Ft.) 270,000
  • Outdoor Range (Miles) 4+
  • Channel Scan Yes
  • Battery Life 13 hr.
  • Color Black
  • Includes Radio, Battery, Antenna, Spring Action Belt Clip, 110VAC Transformer and Dual-Slot Drop In Charger Tray
  • Series J
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.