Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

JLG

Scissor Lift, Driveable Drive, 4 x 6VDC, 220Ah Power Source, 77" Overall Height

  • Item# 4EU70
  • Mfr. Model# 1930ES
  • Catalog Page# N/A
  • UNSPSC# 22101801
Scissor Lift, Driveable Drive, 4 x 6VDC, 220Ah Power Source, 77" Overall Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Scissor Lift
  • Drive Driveable
  • Power Source 4 x 6VDC, 220Ah
  • Load Capacity 500 lb.
  • Overall Height 77"
  • Work Height 25 ft.
  • Platform Extension 35-1/2"
  • Overall Length 73-1/2"
  • Overall Width 30"
  • Platform Height 18 ft. 9"
  • Platform Depth 108"
  • Handrail Height 43-1/4"
  • Base Length 108"
  • Base Width 30"
  • Extended Length 109"
  • Extended Width 30"
  • Retracted Length 73-1/2"
  • Retracted Width 30"
  • Stowed Height 77"
  • Drive Wheel 12-1/2"
  • Max. Drive Height 18 ft. 9"
  • Max. Speed Elevated 0.5 mph
  • Max. Speed Lowered 3 mph
  • Tire Size 12-1/2"
  • Ground Clearance 3.5 lb.
  • Batteries Included Yes
  • Series ES
  • Gross Vehicle Weight 2750 lb.
  • Standards OSHA, ANSI
  • Includes Proportional Controls, Drywall Gate, Battery Condition Indicator, 110VAC Receptacle In Platform, Fixed Rails, Automatic Traction Control (ATC), 20A Automatic SCR Charger, Slide Out Battery Trays, All Motion Alarm, Horn, Hourmeter, Manual Descent Pull C
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.