TP
JLG

Personnel Lift, Push-Around Drive, Battery Power Source, 20 ft. Max. Work Height

  • Item # 53VL58
  • My Part #
  • Mfr. Model # FTCOMBOPK
  • Catalog Page # 1033
  • UNSPSC # 24101604
Personnel Lift, Push-Around Drive, Battery Power Source, 20 ft. Max. Work Height close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7,509.04 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 478.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This JLG® FT Series Lift Kit allows you to build either a 34AZ73 or 34AZ74 LiftPod® depending on application. The personal portable lift, with telescoping mast, helps provide access to overhead tasks and give the ability to work at heights on a secure platform utilizing both hands, to help increase productivity and decrease fatigue. The 34AZ73's narrow base (30") will fit through tight hallways and standard doorways and allows you to reach up to 13 ft. of working height (7 ft. platform height). The 34AZ74, with a larger base (64”), allows you to reach up to almost 20 ft. of working height (13½ ft. platform height). Suitable for plant and facility maintenance and contractor applications.

View More

Technical Specs

  • Item Personnel Lift
  • Drive Push-Around
  • Power Source Battery
  • Load Capacity 330 lb.
  • Closed Height 6 ft. 6"
  • Max. Work Height 20 ft.
  • Outrigger Footprint L No outriggers
  • Outrigger Footprint W No outriggers
  • Overall Length 58"
  • Overall Width 64"
  • Platform Depth 24"
  • Platform Width 24"
  • Max. Platform Height 13 ft. 6"
  • Handrail Height 43"
  • Stowed Height 78"
  • Casters Yes
  • Caster Dia. (2) 5", (2) 8"
  • Drive Wheel No
  • Max. Speed Elevated 1 mph
  • Max. Speed Lowered 1 mph
  • Ground Clearance 1-45/64"
  • Mast Aluminum
  • Batteries Included Yes
  • Series LiftPod
  • Gross Vehicle Weight 326 lb.
  • For Use With 40V Battery (#48WL16) or 18V Cordless Drill
  • Standards A92.3-2006, CSA B354. 1-05, AS92.3-2007
  • Includes (2) Control Boxes, (2) 40V Batteries, Charger, Carry Case, Accessory Tray
  • Manufacturers Warranty Length 1 yr. Limited
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.