TP
JLG

Personnel Lift, Push-Around Drive, Stored Power Lift Power Source, 13 ft. Max. Work Height

  • Item # 52XE87
  • My Part #
  • Mfr. Model # EcoLift70
  • Catalog Page # 1033
  • UNSPSC # 24101604
Personnel Lift, Push-Around Drive, Stored Power Lift Power Source, 13 ft. Max. Work Height close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,812.40 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 672.0 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This JLG® EcoLift™ Stored Power Personnel Lift provides clean, quiet lift/lower operation with no need for batteries or hydraulic oil, to help give you a safer, more-effective alternative to ladders. Just push the unit into place, crank the handle to adjust the height, and get to work. The sturdy base and automatic locking wheels help you work safely and confidently with both hands, at heights up to 13 ft. The compact footprint fits through narrow doorways and is easy to maneuver around facilities. The low maintenance and simple-to-use lift is suitable for facility, plant and HVAC maintenance, electrical and security installations, renovations, and remodeling.

View More

Technical Specs

  • Item Personnel Lift
  • Drive Push-Around
  • Power Source Stored Power Lift
  • Load Capacity 330 lb.
  • Closed Height 7 ft. 2-1/2"
  • Max. Work Height 13 ft.
  • Outrigger Footprint L No outriggers
  • Outrigger Footprint W No outriggers
  • Overall Length 50"
  • Overall Width 29"
  • Platform Depth 33"
  • Max. Platform Height 7 ft. 2"
  • Handrail Height 71"
  • Stowed Height 77"
  • Casters Yes
  • Caster Dia. 8"
  • Drive Wheel No
  • Max. Speed Elevated 3/16 mph
  • Max. Speed Lowered 3/16 mph
  • Tire Size 10"
  • Ground Clearance 4"
  • Mast Steel
  • Batteries Included No
  • Gross Vehicle Weight 672 lb.
  • Standards ANSI A92.3-2006, CSA B354.4, 29 CFR 1910.67, 29 CFR 1926.453
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.