TP
JLG

Personnel Lift, Push-Around Drive, Battery Power Source, 20 ft. Max. Work Height

  • Item # 34AZ74
  • My Part #
  • Mfr. Model # FT140
  • Catalog Page # 1033
  • UNSPSC # 24101604
Personnel Lift, Push-Around Drive, Battery Power Source, 20 ft. Max. Work Height close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,576.77 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 430.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This JLG® LiftPod® telescoping mast provides access to overhead tasks and gives the ability to work at heights on a secure platform, utilizing both hands, to help increase productivity and decrease fatigue. It provides clearance when needed and has four lightweight components that can be easily stowed in a pickup truck or van for quick transport and reassembled in minutes. Caster wheels added to the front of the machine help optimize mobility in tight spaces and won’t scuff nice flooring surfaces. The lift has a 360° range of motion with an anchor point. Features include a convenient tool tray and a lanyard anchorage point. Elevate the mast with its included Power Pack that contains two 40V lithium-ion batteries, platform, control console, motor, coil cable, charger, and carrying bag. Suitable for plant and facility maintenance and contractor applications.

Note: Requires assembly.

View More

Technical Specs

  • Item Personnel Lift
  • Drive Push-Around
  • Power Source Battery
  • Load Capacity 330 lb.
  • Closed Height 6 ft. 6"
  • Max. Work Height 20 ft.
  • Outrigger Footprint L No outriggers
  • Outrigger Footprint W No outriggers
  • Overall Length 58"
  • Overall Width 64"
  • Platform Depth 24"
  • Platform Width 24"
  • Max. Platform Height 13 ft. 6"
  • Handrail Height 43"
  • Stowed Height 78"
  • Casters Yes
  • Caster Dia. 5" Front and 8" Rear
  • Drive Wheel No
  • Ground Clearance 1-45/64"
  • Mast Aluminum
  • Batteries Included Yes
  • Series LiftPod
  • Gross Vehicle Weight 264 lb.
  • For Use With 40V Battery (#48WL16) or 18V Cordless Drill
  • Standards A92.3-2006, CSA B354.1-05, AS92.3-2007
  • Includes (2) Control Boxes, (2) 40V Batteries, Charger, Carry Case, Accessory Tray
  • Manufacturers Warranty Length 1 yr. Limited
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.