Skip Content

DV
JLG

Personnel Lift, Push-Around Drive

  • Item # 2VLL4
  • My Part #
  • Mfr. Model # FS80
  • Catalog Page # N/A
  • UNSPSC # 22101801
Prsnl Lift,Push-Around,330 lb. Load Cap close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

LiftPod® Portable Aerial Work Platforms
• 330-lb. capacity 4" rear casters and 8" non-marking wheels
Units can be disassembled into 3 primary components in less than 20 sec. Provide the ability to move 360° and allow users to place hand tools on the platform and move them to the jobsite. Lifts come with a rigid aluminum mast, maintenance-free mast guide system, interlocked controls, 110V auxiliary outlet, manual lowering controls, emergency stops, fork truck pockets, tool tray, and safety lanyard. Units can be powered by a standard 18V drill or an optional battery pack. Battery pack includes 110VAC quick charger and 2 batteries that fully recharge in 2 hr. Suitable for plant and facility maintenance and some contractor applications.
Platforms comply with ANSI and OSHA regulations.

View More

Technical Specs

  • Item Personnel Lift
  • Drive Push-Around
  • Power Source 28V NiMH Battery Mfr. No. FS80PP or 18V Cordless Drill, Not Included
  • Load Capacity 330 lb.
  • Max. Work Height 14 ft.
  • Overall Length 51"
  • Overall Width 41"
  • Platform Depth 24"
  • Platform Width 22"
  • Max. Platform Height 7 ft. 7"
  • Stowed Height 117"
  • Mast Aluminum
  • Batteries Included No
  • Gross Vehicle Weight 139 lb.
  • Standards ANSI A 92.3-2006, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products