TP
JLG

Fixed Base, For Use With Mfr. No. FT70, FT140, FTCOMBOPK

  • Item # 443K69
  • My Part #
  • Mfr. Model # FTFIXEDBASE
  • Catalog Page # N/A
  • UNSPSC # 24101604
Fixed Base, For Use With Mfr. No. FT70, FT140, FTCOMBOPK close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Ladders, Platforms and Scaffolding~Personnel Lift Accessories


$1,330.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 79.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

The JLG® LiftPod® Fixed Base Kit allows the base of an FT LiftPod Personal Portable Lift to be screwed into the floor for stationary applications where the base of the LiftPod is restricted. The base kit only works with #34AZ73, #34AZ74, and #53VL58 LiftPods (all sold separately). Applications include conveyor line maintenance and security tag out.

View More

Technical Specs

  • Item Fixed Base
  • For Use With Mfr. No. FT70, FT140, FTCOMBOPK
  • Manufacturers Warranty Length 1 yr.
  • Overall Height 8"
  • Overall Width 18"
  • Overall Length 18"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.