Skip Content

TP
JJ KELLER

Labor Law Poster Kit, NJ Federal and State Labor Law, Spanish

  • Item # 29EC77
  • My Part #
  • Mfr. Model # 200-NJ-K
  • Catalog Page # N/A
  • UNSPSC # 60121008
Labor Law Poster Kit,NJ,Spanish,43 In. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $50.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.97 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Labor Law Poster Kit
  • Compliance Type Federal and State Labor Law
  • State/Province NJ
  • Language Spanish
  • Height 27"
  • Width 43"
  • Material Laminated Paper
  • Includes (1) State Poster: Wage and Hour Law Abstract (Minimum Wage), Relating to Payment of Wages, Unemployment Compensation and Temporary Disability Benefits, Discrimination in Employment, Family Leave Act (FLA), Family Leave Insurance, Conscientious Employee Protection Act (Whistleblower Act) - Bilingual, Child Labor Law Abstract, Employer Obligation to Maintain and Report Records, Vacation Security and Financial Empowerment (SAFE) Act, Right to Be Free of Gender Inequality (1) Federal Poster: Minimum Wage (FLSA), Job Safety and Health it's the Law (OSHA 3165), Employee Polygraph Protection Act (EPPA), Equal Employment Opportunity is the Law (EEO), Family and Medical Leave Act (FMLA), Uniformed Services Employment and Reemployment Rights Act (USERRA).
  • Subscription Length None
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.