Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
JJ KELLER

GHS Handbook, Hazcom GHS, Spanish

  • Item# 21EX14
  • Mfr. Model# 19299
  • Catalog Page# 1990
  • UNSPSC# 60106108
GHS Handbook,Hazcom GHS,Spanish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $7.51 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provides information to help your employees navigate HazCom 2012/GHS's classification and labeling standards.

View More

Technical Specs

  • Item GHS Handbook
  • Safety Training and Reference Material Subject Globally Harmonized System
  • Safety Training and Reference Material Title GHS
  • Language Spanish
  • Video Length No Video
  • Number of Pages 124
  • Height 8-1/4"
  • Width 5-1/4"
  • Depth 1/4"
  • Provides Employee Reference
  • Book Description Answers the 'who, what, when, where, why and how" of employee hazard communication in the workplace, as well as the background of GHS
  • For Use With 21EX08
  • Regulations Covered 29 CFR 1910.1200
  • Includes Receipt page
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.