Navigation Menu New

Access My Account, Order History, Lists and more here.

52VR06 11730 UNSPSC # 44122003

Forms Binder, Hard Surface, Black

  • Item # 52VR06
  • Mfr. Model # 11730
  • UNSPSC # 44122003
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Forms Binder, Hard Surface, Black

  • Item # 52VR06
  • Mfr. Model # 11730
  • UNSPSC # 44122003
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Forms Binder
  • Type Hard Surface
  • Color Black
  • Length 10 1/2 in
  • Range 10-1/4 in to 20-1/2 in
  • Material Plastic
  • Holds Midsize Log Sheets
  • For Use With Automobiles
  • Includes (3) D-Rings with 1 in Capacity, 4 in Pocket
  • Package Quantity 1
Back to Top