Skip Content
C3
JJ KELLER

Driver Qualification File, Driving Safety

  • Item # 19YK55
  • Mfr. Model # 9645
  • Catalog Page # N/A
  • UNSPSC # 60106108
Driver Qualification File,Driving Safety close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $16.14 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Helps keep drivers in compliance with U.S. and Canadian regulations.

View More

Technical Specs

  • Item Driver Qualification File
  • Safety Training and Reference Material Subject Driving Safety
  • Safety Training and Reference Material Title Driving Safety
  • Language English
  • Video Length No Video
  • Number of Pages 33
  • Height 1/4"
  • Width 12"
  • Depth 10"
  • Provides Qualification Requirements of 49 CFR 391.51
  • Regulations Covered 49 CFR 391.51
  • Includes Drivers Application for Employment, Certification of Road Test/Qualification Pocket Card, Driver Qualification File Contents Sheet, Driver Qualification and ID Certificate, Medical Examination Report, Alcohol and Drug Recordkeeping Log, Certificate of Compliance, Checklist for Qualification of New Drivers, Driver Statement of On-Duty Hours-New Hire, Fair Credit Reporting Act Disclosure Statement, Record of Road Test, Record of Violations/Annual Review Certificate, Request for Check of Driving Record, Previous Employee Safety Performance History, Employment Eligibility Verification (Form I-9), Medical Examination Certificate, Previous Pre-Employment Alcohol and Drug Test Statement, Alcohol and Drug Records Request, Alcohol and Drug Employees Certified Receipt, Alcohol and/or Controlled Substance Test Notification, Drug Test Results, Observed Behavior Reasonable Suspicion Record, US Department of Transportation Alcohol Testing Form, Federal Drug Testing Custody and Control Form, Safety Performance History Records Request
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.