Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

JJ KELLER

DVD Training, Driver Vehicle Inspections

  • Item# 38D285
  • Mfr. Model# 15198
  • Catalog Page# 1201
  • UNSPSC# 60106108
DVD Training,Driver Vehicle Inspections close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $729.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.06 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item DVD Training Program
  • Type Regulatory Compliance
  • Subject Matter Driver Vehicle Inspections
  • System Requirements Basic DVD System Requirements, A 400 MHz or Faster Intel-Compatible CPU, -A video Card with AGP Architecture and at Least 4 MB of Onboard RAM, at Least 128 MB of System RAM (Windows 2000, XP, and Vista users 256 MB or more is Recommended), Windows 98 SE, Windows 2000, Windows Millennium Edition, Windows XP, or Windows Vista (most Software DVD Decoders have either Reduced Function or no Support under Windows 95 and Windows NT 4.0), The latest Version of Microsoft DirectX, A DVD-ROM Drive (DVD discs Cannot be read by CD-ROM Equipment)
  • Format DVD
  • Time 37:00
  • Number of Pages 0
  • Height 3
  • Width 14
  • Depth 11
  • Language English
  • Provides Training Information
  • For Use With Regulatory Compliance
  • Regulations Covered FMCSR 392.7, 392.9, 396.11 and 396.11
  • Material DVD
  • Includes (1)Video, (1)Instructor Guide, (11)Driver Handbooks, (1)Awareness Poster, (1)Trainer Tools CD-Rom
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.