Skip Content

DV
JJ KELLER

DVD Training Program,Workplace Safety

  • Item # 29WN41
  • My Part #
  • Mfr. Model # 9260
  • Catalog Page # N/A
  • UNSPSC # 60106108
DVD Training Program,Workplace Safety close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item DVD Training Program
  • Safety Training and Reference Material Subject Construction Safety
  • Safety Training and Reference Material Title Construction Safety
  • Language English
  • Video Length 60 min.
  • Number of Pages 0
  • Height 3"
  • Width 11"
  • Depth 14"
  • Provides Program Uses A Unique Challenge-Question Format That Gets Your Workers Competing to Locate Safety Hazards
  • For Use With Computer or DVD Player
  • Includes Trainer Guide, (10) Video Scenario Review Blanks, (10) Skill Cards, (10) Certificates of Training
How can we improve our Technical Specifications?

Compliance and Restrictions

None