Navigation Menu New

Access My Account, Order History, Lists and more here.

48WX09 612 UNSPSC # 60111304

0-9, 0 Thru 9, Black, 3 1/2 in Character Height, 1 EA

  • Item # 48WX09
  • Mfr. Model # 612
  • UNSPSC # 60111304
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

0-9, 0 Thru 9, Black, 3 1/2 in Character Height, 1 EA

  • Item # 48WX09
  • Mfr. Model # 612
  • UNSPSC # 60111304
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item 0-9
  • Character 0 Thru 9
  • Character Height 3 1/2 in
  • Overall Height 4 in
  • Overall Width 2 1/2 in
  • Character Type Numbers
  • Material Vinyl
  • Background Color White
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • Markers per Card 1
  • Number of Cards 500
  • Character Width 2 in
  • Standards DOT
  • Character Mounting Type Adhesive
  • Character Color Black
  • Number of Pieces 500
  • Package Type Sheet
  • Die Cut No
Back to Top