Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

JIFFYLITE Bubble Mailer: 9 1/2 in x 14 1/2 in, 9 3/8 in x 13 1/4 in, #4, 3/16 in Bubble Size, 100 PK

Item 
56LR81
Mfr. Model 
100018418

Product Details

Catalog Page
N/A
Brand
JIFFYLITE
Material
Paper
Mailer Type
Bubble
Closure Style
Self Sealing
Color
Kraft
Usable Width
9-3/8 in
Usable Length
13-1/4 in
Outside Width
9-1/2 in
Outside Length
14-1/2 in
Mailer Number
#4
Bubble Size
3/16 in
With Tear Strip
Yes
Pre-Printed Address Lines
No
UNSPSC
44121503
Country of Origin
USA (subject to change)
Product Description

Paper bubble mailers cost less than poly bubble mailers and are constructed of a paper envelope with a bubble liner. The self-sealing closure secures the contents in the envelope for shipment, and the liner provides cushioning to protect the item from damage.