Navigation Menu New

Access My Account, Order History, Lists and more here.

56LR85 100002564 UNSPSC # 44121503

Bubble Mailer: 7 1/4 in x 8 in, 7 1/8 in x 6 3/4 in, #CD, 3/16 in Bubble Size, 200 PK

  • Item # 56LR85
  • Mfr. Model # 100002564
  • UNSPSC # 44121503
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Paper bubble mailers cost less than poly bubble mailers and are constructed of a paper envelope with a bubble liner. The self-sealing closure secures the contents in the envelope for shipment, and the liner provides cushioning to protect the item from damage.

Tap image to zoom.

Roll over image to zoom.

Bubble Mailer: 7 1/4 in x 8 in, 7 1/8 in x 6 3/4 in, #CD, 3/16 in Bubble Size, 200 PK

  • Item # 56LR85
  • Mfr. Model # 100002564
  • UNSPSC # 44121503
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Paper bubble mailers cost less than poly bubble mailers and are constructed of a paper envelope with a bubble liner. The self-sealing closure secures the contents in the envelope for shipment, and the liner provides cushioning to protect the item from damage.

Technical Specs

  • Item Bubble Mailer
  • Material Paper
  • Mailer Type Bubble
  • Closure Style Self Sealing
  • Color Kraft
  • Usable Width 7 1/8 in
  • Usable Length 6 3/4 in
  • Outside Width 7 1/4 in
  • Outside Length 8 in
  • Mailer Number #CD
  • Bubble Size 3/16 in
  • With Tear Strip Yes
  • Pre-Printed Address Lines No

Paper bubble mailers cost less than poly bubble mailers and are constructed of a paper envelope with a bubble liner. The self-sealing closure secures the contents in the envelope for shipment, and the liner provides cushioning to protect the item from damage.

Back to Top