Navigation Menu New

Access My Account, Order History, Lists and more here.

56LR84 100018421 UNSPSC # 44121503

Bubble Mailer: 14 1/4 in x 20 in, 14 1/8 in x 18 3/4 in, #7, 3/16 in Bubble Size, 50 PK

  • Item # 56LR84
  • Mfr. Model # 100018421
  • UNSPSC # 44121503
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Paper bubble mailers cost less than poly bubble mailers and are constructed of a paper envelope with a bubble liner. The self-sealing closure secures the contents in the envelope for shipment, and the liner provides cushioning to protect the item from damage.

Tap image to zoom.

Roll over image to zoom.

Bubble Mailer: 14 1/4 in x 20 in, 14 1/8 in x 18 3/4 in, #7, 3/16 in Bubble Size, 50 PK

  • Item # 56LR84
  • Mfr. Model # 100018421
  • UNSPSC # 44121503
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Paper bubble mailers cost less than poly bubble mailers and are constructed of a paper envelope with a bubble liner. The self-sealing closure secures the contents in the envelope for shipment, and the liner provides cushioning to protect the item from damage.

Technical Specs

  • Item Bubble Mailer
  • Material Paper
  • Mailer Type Bubble
  • Closure Style Self Sealing
  • Color Kraft
  • Usable Width 14 1/8 in
  • Usable Length 18 3/4 in
  • Outside Width 14 1/4 in
  • Outside Length 20 in
  • Mailer Number #7
  • Bubble Size 3/16 in
  • With Tear Strip Yes
  • Pre-Printed Address Lines No

Paper bubble mailers cost less than poly bubble mailers and are constructed of a paper envelope with a bubble liner. The self-sealing closure secures the contents in the envelope for shipment, and the liner provides cushioning to protect the item from damage.

Back to Top