Skip Content

DV
JET-LUBE

Water Based Food Grade Silicone, -25°F to 750 Degrees F, 50 gal.

  • Item # 5CHT4
  • My Part #
  • Mfr. Model # 52529
  • Catalog Page # N/A
  • UNSPSC # 15121520
Silicone Lubricant,50 Gal Drum,NSF H-1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Lubricant is nontoxic and odorless. The multipurpose, plastic-safe formula is used for conveyors, bottling equipment, freezers, and knives, and other food processing equipment.

View More

Technical Specs

  • Item Water Based Food Grade Silicone
  • Lubricant NSF Rating H1 Food Grade
  • Min. Operating Temp. -25 Degrees F
  • Max. Operating Temp. 750 Degrees F
  • Container Size 50 gal.
  • Flash Point None
  • VOC Content 0%
  • Application Food Processing Plants on Nylon Guides, Conveyors,, Bakery, Bottling,, Bagging Equipment, O-Ring Lubricant, Mold Release Agent Plastic, Rubber, Vinyl Molded Items, Drum
  • Standards NSF Registered, Category Code H1, FDA CFR 21, Part 178.3570
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.