Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
JET-LUBE

40 lb. Amber Paste Plug Valve Sealant, Inorganic Thickener, 2 to 9 pH Range

  • Item# 3RDN2
  • Mfr. Model# MM20-03
  • Catalog Page# N/A
  • UNSPSC# 31201612
40 lb. Amber Paste Plug Valve Sealant, Inorganic Thickener, 2 to 9 pH Range close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $523.00 / each

Get This Price

$418.40

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 41.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

EZY-TURN® #5 is designed for use as the primary sealant in most plug valve lubrication programs. It is suitable for aqueous and hydrocarbon service. Heavy-viscosity base oils provide maximum sealing power while lowering the torque required to operate the valve. Use for oil field, refining, petrochemical, power plant, chemical plant, and marine applications.

View More

Technical Specs

  • Item Plug Valve Sealant
  • Size 40 lb.
  • Density 8.84 lb./gal.
  • Specific Gravity 1.07
  • Dropping Point None
  • Thickener Inorganic
  • Flash Point Greater Than 400 Degrees F
  • Temp. Range 0 Degrees to 400 Degrees F
  • pH Range 2 to 9
  • Appearance Amber Paste
  • Characteristics Nontoxic, Biodegradable, Pumpable and Resists Alipatic Hydrocarbons
  • For Use With Oilfield, Refining, Petrochemical, Power Plant, Chemical Plant and Marine Applications As The Primary Sealant in Most Plug Valve Lubrication Programs, Aqueous/Hydrocarbon Service
Megaphone How can we improve our Technical Specifications?

Documentation

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.