Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

JET-LUBE

Pipe Thread Sealant, 1/2 pt., White

  • Item# 6KWD6
  • Mfr. Model# 24002
  • Catalog Page# 2784
  • UNSPSC# 31201612
Pipe Thread Sealant,1/2 pt.,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $16.06 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pipe Thread Sealant
  • Size 8 oz.
  • Color White
  • Gas Pressure Range 2,000 psi
  • Liquid Pressure Range 10,000 psi
  • Application Time Not Specified
  • Performance Temp. Range -35 Degrees to 500 Degrees F
  • Specific Gravity 1.2
  • Viscosity 140,000 to 240,000cP
  • For Use With Threaded Steel, Aluminum, Brass, Copper, Iron, Polyethylene, Reinforced, Fiberglass and Pvc Pipes.
  • Application Sealing and Protecting NPT Pipe Fittings, for Pressurized Air, Natural Gas, Water Lines and Fire Sprinkler Systems
  • Standards IAPMO, TT-S-1732, British Standard 6920, FGG/BM/CZ System Compatible
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.