Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
JET-LUBE

Anti Seize Compound, 2.5 gal. Container Size, 320 oz. Net Weight

  • Item# 10D822
  • Mfr. Model# 10092
  • Catalog Page# 2785
  • UNSPSC# 15121515
Anti Seize Compound, 2.5 gal. Container Size, 320 oz. Net Weight close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $249.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 24.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compounds can be used for preventing galling of mating surfaces on stainless steel fasteners, improving corrosion resistance, or providing a barrier to seal out water.

View More

Technical Specs

  • Item Anti Seize Compound
  • Container Size 2.5 gal.
  • Container Type Pail
  • Lubricant Additives Copper
  • Color Copper
  • Min. Operating Temp. -65 Degrees F
  • Max. Operating Temp. 1800 Degrees F
  • Lubricant NSF Rating H2
  • Physical Form Paste
  • Net Weight 320 oz.
  • Specific Gravity 1.15
  • VOC Content 0%
  • Flash Point 450 Degrees F
  • Standards MIL-PRF-907E
  • Application Ideal for use on threaded connections, pump housings, flanges, studs, exhaust manifold bolts, compressor heads, autoclaves, lathe centers, etc.
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.