Skip Content

DG
JETCO

Work Light,Clear

  • Item # 44ZD91
  • My Part #
  • Mfr. Model # 300-3161F-8
  • Catalog Page # N/A
  • UNSPSC # 39111516
Work Light,Clear close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

With a waterproof and vibration-resistant design, this powerful worklight is suitable for use on heavy equipment. It features die-cast aluminum housing with excellent heat dissipation. It also includes a stainless steel U-bracket mount.

View More

Technical Specs

  • Item Work Light
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms