DG
JETCO

Portable LED WarningLight,Amber,Flashing

  • Item # 44ZE06
  • My Part #
  • Mfr. Model # 126-66172A
  • Catalog Page # N/A
  • UNSPSC # 25172901
Portable LED WarningLight,Amber,Flashing close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This portable warning light provides reliable illumination.

View More

Technical Specs

  • Item Portable LED Warning Light
  • Item - Vehicle Lighting Grouping Beacon Light
  • Lens Color - Vehicle Lighting Amber
  • Light Type - Vehicle Lighting Flashing
  • Lighting Technology - Vehicle Lighting LED
  • Number of LEDs 24
  • Length - Vehicle Lighting 4-7/8"
  • Width - Vehicle Lighting 4-1/4"
  • Height - Vehicle Lighting 4-1/4"
  • Diameter - Vehicle Lighting 4-1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General


  • This item is restricted for international sale.

Alternate Search Terms