Skip Content

DG
JETCO

Sealed Beam Headlight,Round,LED

  • Item # 44ZE03
  • My Part #
  • Mfr. Model # 130-LED4411-8
  • Catalog Page # N/A
  • UNSPSC # 25172901
Sealed Beam Headlight,Round,LED close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This sealed beam lamp features a tempered glass lens to optimize light output. It has a low amperage draw, providing extra long life.

View More

Technical Specs

  • Item Sealed Beam Headlight
  • Lens Shape - Vehicle Lighting Round
  • Lighting Technology - Vehicle Lighting LED
  • Type 24W
  • Color Clear
  • Lamp Life 50,000 hr.
  • Volt Bulb 12
  • Number of Bulbs 6
  • Current Rating 0.80A @ 12V, 0.41A @ 24V
  • Housing Material Aluminum Alloy
  • Lens Material Polycarbonate
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms