Skip Content

DG
JETCO

Heavy Duty Strobe,Amber

  • Item # 44ZE02
  • My Part #
  • Mfr. Model # 126-33202-4
  • Catalog Page # N/A
  • UNSPSC # 39111706
Heavy Duty Strobe,Amber close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This heavy-duty lamp provides reliable illumination.

View More

Technical Specs

  • Item Heavy Duty Strobe
  • Color Amber
  • Lamp Type Halogen H1
  • Length 16-1/8"
  • Width 8-1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.